Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Profile Wire Strippers, 10-26 AWG

  • Mfr # 55310

  • Zoro # G709994980


product price: $22.99
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
55310
Zoro #
G709994980
UPC #
47084553107
Country of Origin
Taiwan, Province of China

Description

The 55310, Low Profile Wire Stripper, creates professional trimmed ends when working with 10-26AWG wire. These strippers trim the insulating layer and remove it with just one squeeze. Low profile design is ideal for limited access area applications, self adjusting tension of trimming blade for precise cutting and an integrated wire cutter at top of handle. Self adjusting stripping blades automatically select proper position. Stripes standard or solid insulated wire from 10 to 26 AWG. Cuts standard or solid insulated wire up to 14 AWG. Lightweight ergonomic design reduces user fatigue. Designed for stripping in confined areas. Narrow nose fits into tight places.