Sheet Metal Screw, #12 x 2 in
- Mfr # CV495-300
- Zoro # G602119640
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
System of Measurement
Inch
Screw Size
#12
Fastener Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV495-300
- Zoro #
- G602119640
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.