Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Proof X-Long Torx Screwdriver Set

  • Mfr # 917

  • Zoro # G8676635


product price: $56.89
/ea

Key Features

Tip Size
T10, T15, T20, T25, T27, T30
Number of Pieces
6
Includes
(6) T10, T15, T20, T25, T27, T30
SAE or Metric
SAE
Features
Long Shaft For Hard to Reach Areas, Made of S2 Steel For Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917
Zoro #
G8676635
UPC #
-
Country of Origin
China

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30
Overall Length
15-3/4"

Details

Item
Tamper Proof Extra Long Torx Screwdriver Set
Number of Pieces
6
Includes
(6) T10, T15, T20, T25, T27, T30
SAE or Metric
SAE
Features
Long Shaft For Hard to Reach Areas, Made of S2 Steel For Strength
Material
S2 Steel
Product Type
Tamper Proof X-Long Torx Screwdriver Set

Description

Tamper Proof X-Long Torx Screwdriver Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.