RMC Metallic Conduit, 3/4 in Trade Size, 10 ft, Steel, PVC Coated, Black
Mfr # PV0710CT00
Zoro # G0361685
product price: $124.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
Key Features
Conduit Type
RMC
Nominal Length
10 ft
Material
Steel
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0710CT00
Zoro #
G0361685
UPC #
847656072315
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Nominal Length
10 ft
Inside Dia.
27/32 in
Wall Thickness
0.1 in
Outside Diameter
1.13 in
Details
Item
Metallic Conduit
Conduit Type
RMC
Material
Steel
Finish
PVC Coated
Color
Black
Standards
NEMA RN-1, UL File Number E226472
Special Features
Corrosion Resistant
Connection Type
Rigid
Conduit Style
Conduit
Description
Metal Conduit - PVC Coated, Steel, Trade Size 3/4 in, Inside Diameter 0.84 in, Outside Diameter 1.13 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.