Shop All Non Metallic Conduit
Calbond
Conduit, 4 x 10 ft., GRC PVC Coated
Mfr # PV4010CT00
Zoro # G0359801
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 4 3/64 in
- Metallic Conduit Type Rigid
Product Information
- Brand Calbond
- MFR # PV4010CT00
- Zoro # G0359801
- UPC # 847656079970
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 4 3/64 in |
Nominal Length | 10 ft |
Inside Diameter | 4.05 in |
Trade Size | 4 in |
Outside Diameter | 4.58 in |
Details
Description
Metal Conduit - PVC Coated, Steel, Trade Size 4 in, Inside Diameter 4.05 in, Outside Diameter 4.58 in, Wall Thickness 0.22 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Non-isolated DC-DC charger (ORI121236140)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- CANTEX Schedule 80 Conduit, 1-1/2 In., 10 ft. L (A53BE12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- Calbond Conduit