Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type C, FM7, 1 in., PVC

  • Mfr # PV1000C37

  • Zoro # G0358307


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000C37
Zoro #
G0358307
UPC #
847656072582
Country of Origin
Multiple

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Trade Size
1 in
Overall Width
1 13/16 in
Compatible Conduit Trade Size
1 in
Overall Height
1 15/16 in

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
C
Conduit Outlet Body Capacity
10.6 cu in
Includes
Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded Conduit
Special Features
Interior Urethane Coating, Corrosion Resistant
Back Type
Flat
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Color
Black
Form
Form 7
Number of Hubs
2
Body Capacity
10.6 cu in
Hub Style
Threaded
Cover Included
Yes
Connection Type
Threaded
Body Style
C
Finish
PVC Coated
Body Type
LB Style
Type
PVC COATED FORM 7 LL FITTINGS
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS
Standard
UL 514B/ CSA C22.2 NO.18

Description

Conduit Outlet Body, Overall Width 1 13/16 in, Overall Height 1 15/16 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Steel, Back Type Flat, Body Capacity 10.6 cu in, Body Style C, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.