Zoro Homepage

Conduit Body, Type LB, FM7, 2-1/2 in., PVC

  • Mfr # PV2500LB777

  • Zoro # G0354807


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
2 1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500LB777
Zoro #
G0354807
UPC #
847656076979
Country of Origin
Multiple

Dimensions

Hub Size
2 1/2 in
Conduit Outlet Body Hub Size
2 1/2 in
Trade Size
2 1/2 in
Overall Width
4 5/16 in
Compatible Conduit Trade Size
2 1/2 in
Height
5.17
Width
4.29
Length
12.54

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Steel
Conduit Outlet Body Capacity
131.5 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Back Type
Flat
Color
Black
Form
Form 7
Number of Hubs
2
Body Type
LB Style
Hub Style
Threaded
Body Capacity
131.5 cu in
Body Style
LB
Finish
PVC Coated
Cover Included
Yes
Connection Type
Threaded
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS
Standard
UL 514B/ CSA C22.2 NO.18
Type
PVC COATED FORM 7 LL FITTINGS

Description

Conduit Outlet Body, Overall Width 4 5/16 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Steel, Back Type Flat, Body Capacity 131.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.