Zoro Homepage

Conduit Body, Type LB, FM7, 4 in., PVC

  • Mfr # PV4000LB107

  • Zoro # G0353818


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Hub Size
4 in
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4000LB107
Zoro #
G0353818
UPC #
847656079680
Country of Origin
Multiple

Dimensions

Hub Size
4 in
Conduit Outlet Body Hub Size
4 in
Overall Width
5 5/16 in
Trade Size
4 in
Compatible Conduit Trade Size
4 in
Width
5.29
Length
14.73
Height
7.1

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LB
Conduit Outlet Body Capacity
238.0 cu in
Includes
Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded Conduit
Special Features
Interior Urethane Coating, Corrosion Resistant
Back Type
Flat
Color
Black
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Form
Form 7
Finish
PVC Coated
Number of Hubs
2
Body Type
LB Style
Connection Type
Threaded
Body Style
LB
Cover Included
Yes
Hub Style
Threaded
Body Capacity
238 cu in
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS
Type
PVC COATED FORM 7 LL FITTINGS
Standard
UL 514B/ CSA C22.2 NO.18

Description

Conduit Outlet Body, Overall Width 5 5/16 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Steel, Back Type Flat, Body Capacity 238 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.