Conduit Body, Type LL, FM7, 1/2 in., PVC
Mfr # PV0500LL17
Zoro # G0359381
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0500LL17
Zoro #
G0359381
UPC #
847656070946
Country of Origin
Multiple
Dimensions
Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Wall Thickness
.94 IN
Overall Height
1 7/16 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
2 5/16 in
Width
2.29
Height
1.42
Length
5.1
Description
Conduit Outlet Body, Overall Width 2 5/16 in, Overall Height 1 7/16 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Steel, Back Type Flat, Body Capacity 4 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.