Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type LL, FM7, 2-1/2 in., PVC

  • Mfr # PV2500LL777

  • Zoro # G0354816


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
2 1/2 in
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500LL777
Zoro #
G0354816
UPC #
847656077006
Country of Origin
Multiple

Dimensions

Hub Size
2 1/2 in
Conduit Outlet Body Hub Size
2 1/2 in
Wall Thickness
3.56 IN
Trade Size
2 1/2 in
Overall Width
5 13/16 in
Compatible Conduit Trade Size
2 1/2 in
Overall Height
3 11/16 in
Width
5.79
Height
3.67
Length
12.54

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LL
Conduit Outlet Body Capacity
102.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Color
Black
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Back Type
Flat
Form
Form 7
Hub Style
Threaded
Finish
PVC Coated
Number of Hubs
2
Connection Type
Threaded
Cover Included
Yes
Body Style
LL
Body Capacity
102 cu in
Body Type
LB Style
Type
PVC COATED FORM 7 LL FITTINGS
Application
Act as pull outlets for conductors being installed, Provide openings for making splices and taps in conductors, Connect conduit sections, Provide taps for branch conduit runs, Provide for access to conductors for maintenance and future, system changes
Standard
UL 514B/ CSA C22.2 NO.18

Description

Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 3 11/16 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Steel, Back Type Flat, Body Capacity 102 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.