Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type LL, FM8, 1/2 in., PVC

  • Mfr # PV0500LL18

  • Zoro # G0359427


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Hub Size
1/2 in
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0500LL18
Zoro #
G0359427
UPC #
847656070953
Country of Origin
Multiple

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Wall Thickness
.94 IN
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Height
1 1/2 in
Overall Width
2 3/16 in
Length
5.10 IN
Width
2.29 IN
Height
1.42 IN

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LL
Material
Aluminum
Conduit Outlet Body Capacity
5.0 cu in
Includes
Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded Conduit
Special Features
Interior Urethane Coating, Corrosion Resistant
Standards
CSA C22.2 No. 18, NEMA 4X Rated, UL Listed Standard 514B
Color
Black
Back Type
Flat
Form
Form 8
Body Style
LL
Connection Type
Threaded
Body Type
LB Style
Finish
PVC Coated
Number of Hubs
2
Body Capacity
5 cu in
Cover Included
Yes
Hub Style
Threaded
Application
Act as pull outlets for conductors being installed, Provide openings for making splices and taps in conductors, Connect conduit sections, Provide taps for branch conduit runs, Provide for access to conductors for maintenance and future, system changes
Standard
UL 514B/ CSA C22.2 No.18
Type
PVC COATED FORM 7 LL FITTINGS

Description

Conduit Outlet Body, Overall Width 2 3/16 in, Overall Height 1 1/2 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Back Type Flat, Body Capacity 5 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.