Zoro Homepage

Conduit Body, Type LR, FM7, 2-1/2 in., PVC

  • Mfr # PV2500LR777

  • Zoro # G0354825


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
2 1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500LR777
Zoro #
G0354825
UPC #
847656077020
Country of Origin
Multiple

Dimensions

Hub Size
2 1/2 in
Conduit Outlet Body Hub Size
2 1/2 in
Trade Size
2 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Overall Width
5 13/16 in
Overall Height
3 3/8 in
Length
12.54
Height
6.37
Width
5.79

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Steel
Conduit Outlet Body Capacity
102.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Color
Black
Back Type
Flat
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Form
Form 7
Cover Included
Yes
Finish
PVC Coated
Hub Style
Threaded
Body Capacity
102 cu in
Body Type
LB Style
Body Style
LR
Connection Type
Threaded
Number of Hubs
2
Type
PVC COATED FORM 7 LL FITTINGS
Standard
UL 514B/ CSA C22.2 NO.18
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS

Description

Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 3 3/8 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Steel, Back Type Flat, Body Capacity 102 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.