Zoro Homepage

Conduit Body, Type LR, FM7, 3/4 in., PVC

  • Mfr # PV0700LR27

  • Zoro # G0359156


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0700LR27
Zoro #
G0359156
UPC #
847656071981
Country of Origin
Multiple

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 11/16 in
Overall Width
2 1/2 in
Width
2.49
Height
1.67
Length
5.98

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Steel
Conduit Outlet Body Capacity
7.0 cu in
Includes
Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded Conduit
Special Features
Interior Urethane Coating, Corrosion Resistant
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Back Type
Flat
Color
Black
Form
Form 7
Connection Type
Threaded
Body Capacity
7 cu in
Cover Included
Yes
Body Type
LB Style
Hub Style
Threaded
Finish
PVC Coated
Number of Hubs
2
Body Style
LR
Type
PVC COATED FORM 7 LL FITTINGS
Standard
UL 514B/ CSA C22.2 NO.18
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS

Description

Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 1 11/16 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Steel, Back Type Flat, Body Capacity 7 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.