Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type LR, FM8, 1-1/2 in., PVC

  • Mfr # PV1500LR58

  • Zoro # G0356791


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
1 1/2 in
Conduit Outlet Body Material
Iron
Material
Aluminum
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1500LR58
Zoro #
G0356791
UPC #
847656074883
Country of Origin
Multiple

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Overall Width
4 1/16 in
Compatible Conduit Trade Size
1 1/2 in
Trade Size
1 1/2 in
Overall Height
2 13/16 in
Width
3.6
Height
2.6
Length
8.67

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Aluminum
Conduit Outlet Body Style
LR
Conduit Outlet Body Capacity
42.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Standards
CSA C22.2 No. 18, NEMA 4X Rated, UL Listed Standard 514B
Back Type
Flat
Color
Black
Form
Form 8
Body Capacity
42 cu in
Body Style
LR
Finish
PVC Coated
Hub Style
Threaded
Number of Hubs
2
Body Type
LB Style
Cover Included
Yes
Connection Type
Threaded
Standard
UL 514B/ CSA C22.2 NO.18
Type
FORM 8 FITTING
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS

Description

Conduit Outlet Body, Overall Width 4 1/16 in, Overall Height 2 13/16 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, Back Type Flat, Body Capacity 42 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.