Zoro Homepage

Conduit Body, Type LR, FM8, 1-1/4 in., PVC

  • Mfr # PV1200LR448

  • Zoro # G0357345


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1200LR448
Zoro #
G0357345
UPC #
847656073978
Country of Origin
Multiple

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Overall Height
2 7/16 in
Trade Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
3 3/16 in
Width
3.23
Height
2.35
Length
7.79

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LR
Material
Aluminum
Conduit Outlet Body Capacity
24.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Back Type
Flat
Standards
CSA C22.2 No. 18, NEMA 4X Rated, UL Listed Standard 514B
Color
Black
Form
Form 8
Body Capacity
24 cu in
Finish
PVC Coated
Cover Included
Yes
Body Type
LB Style
Body Style
LR
Number of Hubs
2
Hub Style
Threaded
Connection Type
Threaded
Standard
UL 514B/ CSA C22.2 NO.18
Type
FORM 7 FITTING
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS

Description

Conduit Outlet Body, Overall Width 3 3/16 in, Overall Height 2 7/16 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Back Type Flat, Body Capacity 24 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.