Zoro Homepage

Conduit Body, Type T, FM7, 3 in., PVC

  • Mfr # PV3000T87

  • Zoro # G0354201


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
3 in
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3000T87
Zoro #
G0354201
UPC #
847656078140
Country of Origin
Multiple

Dimensions

Hub Size
3 in
Conduit Outlet Body Hub Size
3 in
Compatible Conduit Trade Size
3 in
Trade Size
3 in
Overall Width
5 13/16 in
Overall Height
4 7/16 in
Height
4.42
Width
5.79
Length
16.06

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
T
Conduit Outlet Body Capacity
133.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Color
Black
Back Type
Flat
Form
Form 7
Connection Type
Threaded
Cover Included
Yes
Hub Style
Threaded
Finish
PVC Coated
Body Capacity
133 cu in
Number of Hubs
3
Body Type
LB Style
Body Style
T
Standard
UL 514B/ CSA C22.2 NO.18
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS
Type
PVC COATED FORM 7 LL FITTINGS

Description

Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 4 7/16 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Steel, Back Type Flat, Body Capacity 133 cu in, Body Style T, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.