Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type T, FM8, 3 in., PVC

  • Mfr # PV3000T88

  • Zoro # G0354210


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Hub Size
3 in
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3000T88
Zoro #
G0354210
UPC #
847656078157
Country of Origin
Multiple

Dimensions

Hub Size
3 in
Conduit Outlet Body Hub Size
3 in
Compatible Conduit Trade Size
3 in
Overall Width
6 3/4 in
Trade Size
3 in
Overall Height
4 7/8 in
Width
6.73
Length
23.1.
Height
4.85

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Aluminum
Conduit Outlet Body Capacity
217.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Back Type
Flat
Standards
CSA C22.2 No. 18, NEMA 4X Rated, UL Listed Standard 514B
Color
Black
Form
Form 8
Body Type
LB Style
Body Capacity
217 cu in
Cover Included
Yes
Finish
PVC Coated
Body Style
T
Connection Type
Threaded
Number of Hubs
3
Hub Style
Threaded
Standard
UL514B/CSA C22.2 NO.18
Application
OFFERS CORROSION PROTECTION TO CONDUIT SYSTEMS AND ACCOMODATES WIRING DEVICES
Type
FORM 8 FITTING

Description

Conduit Outlet Body, Overall Width 6 3/4 in, Overall Height 4 7/8 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Back Type Flat, Body Capacity 217 cu in, Body Style T, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 3, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.