Zoro Homepage

Conduit Body, Type X, FM8, 2 in., PVC

  • Mfr # PV2000X68

  • Zoro # G0355139


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Hub Size
2 in
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000X68
Zoro #
G0355139
UPC #
847656076320
Country of Origin
Multiple

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Compatible Conduit Trade Size
2 in
Overall Width
3 5/8 in
Overall Height
10 1/4 in
Trade Size
2 in
Width
3.60" IN
Height
10.25" IN
Length
16.25" IN

Description

Conduit Outlet Body, Overall Width 3 5/8 in, Overall Height 10 1/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Back Type Flat, Body Capacity 105 cu in, Body Style X, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 4, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.