Conduit Box Junction Box, 1-1/2in, PVC, Zinc Plated, Black
Mfr # PV1500GUAT59
Zoro # G0354405
product price:Â $890.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Junction Box
Trade Size
1-1/2in
Material
PVC
Finish
Zinc Plated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1500GUAT59
Zoro #
G0354405
UPC #
847656074791
Country of Origin
United States
Dimensions
Trade Size
1-1/2in
Details
Item
Conduit Box
Conduit Fitting Type
Junction Box
Material
PVC
Finish
Zinc Plated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
UL 514B, CSA C22.2 No.18
Type
Rigid
Description
JunctionBox,1-1/2in,GUAT W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.