Conduit Box Junction Box, 1-1/4 in, PVC, PVC Coated, Black
Mfr # PV1200GUAX47
Zoro # G0355297
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Junction Box
Trade Size
1-1/4 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1200GUAX47
Zoro #
G0355297
UPC #
847656073909
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Details
Item
Conduit Box
Conduit Fitting Type
Junction Box
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
UL 514B, CSA C22.2 No.18
Type
Rigid
Description
JunctionBox,1-1/4in,GUAX W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.