Conduit Box Junction Box, 3/4 in, PVC, Pre-Galvanized, Black
Mfr # PV0700GUAT24
Zoro # G0356636
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Junction Box
Trade Size
3/4 in
Material
PVC
Finish
Pre-Galvanized
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700GUAT24
Zoro #
G0356636
UPC #
847656071882
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Box
Conduit Fitting Type
Junction Box
Material
PVC
Finish
Pre-Galvanized
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
UL 514B, CSA C22.2 No.18
Type
Rigid
Description
Junction Box,3/4in.,GUAT W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.