Conduit Fitting 22.5 Deg Elbow, 5 in, PVC, PVC Coated, Black
Mfr # PV5022EL00
Zoro # G0354308
product price: $1,001.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
22.5 Deg Elbow
Trade Size
5 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV5022EL00
Zoro #
G0354308
UPC #
847656054212
Country of Origin
United States
Dimensions
Trade Size
5 in
Overall Length
60 in
Outside Dia.
5.563 in
Inside Dia.
5.073 in
Thickness
0.490 in
Details
Item
Conduit Fitting
Conduit Fitting Type
22.5 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL/cUL UL6, ANSI C80.1 NEMA RN-1
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Description
Elbow,5 in. x 22-1/2 Deg,GRC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.