Zoro Homepage

Conduit Fitting 45 Deg Elbow, 6 in, PVC, PVC Coated, Black

  • Mfr # PV6045EL00

  • Zoro # G0353547


product price: $1,892.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Conduit Fitting Type
45 Deg Elbow
Trade Size
6 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV6045EL00
Zoro #
G0353547
UPC #
847656054106
Country of Origin
United States

Dimensions

Trade Size
6 in
Overall Length
72.3 in
Inside Dia.
6.093 in
Outside Dia.
6-5/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
45 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Standards
UL/cUL UL6, ANSI C80.1 NEMA RN-1

Description

Elbow,6 in. x 45 Deg,GRC PVC Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.