Conduit Fitting 90 Deg Elbow, 1 in, PVC, PVC Coated, Black
Mfr # PV1090YL00
Zoro # G0360197
product price: $65.89
/eaKey Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV1090YL00
Zoro #
G0360197
UPC #
847656054250
Country of Origin
United States
Dimensions
Trade Size
1 in
Inside Dia.
1.049 in
Outside Dia.
1.315 in
Thickness
0.266 in
Details
Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL6, ANSI C80.1
Application
Used In Stub Up Applications
Type
Rigid
Description
Elbow,1 in. x 90 Deg Yard,GRC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.