Conduit Fitting 90 Deg Elbow, 5 in, PVC, PVC Coated, BLACK
Mfr # PV5090EL00
Zoro # G0354280
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
5 in
Material
PVC
Finish
PVC Coated
Color
BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV5090EL00
Zoro #
G0354280
UPC #
847656053970
Country of Origin
United States
Dimensions
Trade Size
5 in
Overall Length
60 in
Thickness
0.49 in
Inside Dia.
5.073 in
Outside Dia.
5.63 in
Details
Item
Conduit Fitting
Conduit Fitting Type
90 Deg Elbow
Material
PVC
Finish
PVC Coated
Color
BLACK
Connector Type
90 Degrees
Standards
UL/cUL UL6, ANSI C80.1 NEMA RN-1
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Description
Elbow,5 in. x 90 Deg,GRC PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.