Conduit Fitting Bushing, 2 in, PVC, PVC Coated, Black
Mfr # PV2000GLL6
Zoro # G0359576
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV2000GLL6
Zoro #
G0359576
UPC #
847656075934
Country of Origin
United States
Dimensions
Trade Size
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL LISTED
Application
Used on Harsh Environments
Features
Corrosion Protection
Description
Grounding Bushing,2 in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.