Conduit Fitting Bushing, 3-1/2 in, PVC, PVC Coated, Black
Mfr # PV3500GLL9
Zoro # G0357555
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
3-1/2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3500GLL9
Zoro #
G0357555
UPC #
847656078751
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL LISTED
Application
Used on Harsh Environments
Features
Corrosion Protection
Description
Grounding Bushing,3-1/2 in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.