Zoro Homepage

Conduit Fitting Bushing, 4 in, PVC, PVC Coated, Black

  • Mfr # PV4000GLL10

  • Zoro # G0356581


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
4 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4000GLL10
Zoro #
G0356581
UPC #
847656079673
Country of Origin
United States

Dimensions

Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL LISTED
Application
Used on Harsh Environments
Features
Corrosion Protection

Description

Grounding Bushing,4 in.,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.