Conduit Fitting Channel Nut, 1/2 in, PVC, PVC Coated
Mfr # PV0500N225
Zoro # G0361667
product price: $12.75
/eaKey Features
Conduit Fitting Type
Channel Nut
Trade Size
1/2 in
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0500N225
Zoro #
G0361667
UPC #
847656071059
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Channel Nut
Material
PVC
Finish
PVC Coated
Description
Channel Nut W/ Spng,PVC Ctd,1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.