Zoro Homepage

Conduit Fitting Channel Nut, 3/8 in, PVC, PVC Coated

  • Mfr # PV0300N228

  • Zoro # G0361691


product price: $11.29
/ea

Key Features

Conduit Fitting Type
Channel Nut
Trade Size
3/8 in
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0300N228
Zoro #
G0361691
UPC #
847656070403
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Channel Nut
Material
PVC
Finish
PVC Coated

Description

Channel Nut W/Spng,PVC Ctd,3/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.