Zoro Homepage

Conduit Fitting Compound, Threaded, PVC Coated, Dark Brown

  • Mfr # PV-THREAD-COMPOUND

  • Zoro # G0358718


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Compound
Connection Type
Threaded
Finish
PVC Coated
Color
Dark Brown
Application
Sealing Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV-THREAD-COMPOUND
Zoro #
G0358718
UPC #
847656060299
Country of Origin
United States

Details

Item
Conduit Fitting
Conduit Fitting Type
Compound
Connection Type
Threaded
Finish
PVC Coated
Color
Dark Brown
Application
Sealing Connection
Container Type
Plastic Bottle

Description

Thread Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.