Conduit Fitting Connector, 2-1/2 in, Liquid-Tight, Steel, PVC Coated, Black

  • Mfr # PV2500LT250

  • Zoro # G0353921


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2500LT250
Zoro #
G0353921
UPC #
847656077044
Country of Origin
Multiple

Dimensions

Trade Size
2-1/2 in
Compatible Knockout Trade Size
2 1/2 in
Conduit Trade Size
2 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Black
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Style - Connector
Straight
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Insulated
No
Box Connection
2 1/2 in MNPT
Hazardous Location Rating
Not Rated
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Mesh Material
No Strain Relief Mesh
External Grounding Lug
No
Liquid Tight / Dust Tight
Liquid Tight
Connection Orientation
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Conduit Fitting Material
Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 1/2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 1/2 in, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.