Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 2 in, Liquid-Tight, Steel, PVC Coated, Black

  • Mfr # PV2000LT20090

  • Zoro # G0355245


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000LT20090
Zoro #
G0355245
UPC #
847656076092
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Compatible Knockout Trade Size
2 in
Overall Width
3 11/32 in
Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Black
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Hazardous Location Rating
Not Rated
Box Connection
2 in MNPT
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Style - Connector
90 Degrees
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Insulated
No
Mesh Material
No Strain Relief Mesh
Liquid Tight / Dust Tight
Liquid Tight
External Grounding Lug
No
Elbow Angle
90 Degrees
Connector Style
90 Degrees
Connection Orientation
90 Degrees
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Steel

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 2 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 2 in, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.