Conduit Fitting Connector, 4 in, Liquid-Tight, Steel, PVC Coated, Black

  • Mfr # PV4000LT40090

  • Zoro # G0353337


product price: $2,971.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV4000LT40090
Zoro #
G0353337
UPC #
847656079789
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
4 in
Overall Width
5 19/32 in
Conduit Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Black
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Style - Connector
90 Degrees
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Box Connection
4 in MNPT
Hazardous Location Rating
Not Rated
Insulated
No
Standards
CSA C22.2 No. 18, UL 514B
Mesh Material
No Strain Relief Mesh
External Grounding Lug
No
Liquid Tight / Dust Tight
Liquid Tight
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Elbow Angle
90 Degrees
Connector Style
90 Degrees
Connection Orientation
90 Degrees
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Conduit Fitting Material
Steel

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 90 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 4 in, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.