Conduit Fitting Coupling, 5 in, PVC, PVC Coated, Black
Mfr # PV5000TCC12
Zoro # G0353416
product price: $2,779.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Conduit Fitting Type
Coupling
Trade Size
5 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV5000TCC12
Zoro #
G0353416
UPC #
847656080754
Country of Origin
United States
Dimensions
Trade Size
5 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned
Standards
UL 514B, CSA C22.2 No.18
Type
Rigid
Description
Split Coupling,5 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.