Conduit Fitting Grounding Connector, 1-1/2 in, Liquid-Tight, PVC, PVC Coated, Black

  • Mfr # PV1500LT15045G

  • Zoro # G0355175


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1500LT15045G
Zoro #
G0355175
UPC #
847656074913
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Black
Standards
CSA C22.2 No.18
Type
Rigid
Liquid Tight / Dust Tight
Liquid Tight

Description

Connector,1-1/2in,45deg Lt W/Grd,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.