Conduit Fitting Grounding Connector, 3/4 in, Liquid-Tight, PVC, PVC Coated, Black
Mfr # PV0700LT7590G
Zoro # G0356128
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700LT7590G
Zoro #
G0356128
UPC #
847656072049
Country of Origin
Multiple
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Black
Type
Rigid
Liquid Tight / Dust Tight
Liquid Tight
Description
Connector,3/4in.,90deg Lt W/Grd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.