Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Hub, 1-1/2 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV1500EYS51

  • Zoro # G0355455


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
1-1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1500EYS51
Zoro #
G0355455
UPC #
847656074722
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Standards
NEC/CEC, UL 886, CSA C22.2
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Hazardous Location
Yes
Type
Rigid

Description

Female Hub,EYS,1-1/2in.,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.