Conduit Fitting Grounding Hub, 1-1/4 in, PVC, PVC Coated, Black
Mfr # PV1200STG4
Zoro # G0358760
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1-1/4 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1200STG4
Zoro #
G0358760
UPC #
847656074135
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
Used to Terminate Conduit Runs into Electrical Enclosures
Standards
UL 514B, NEC/CEC
Hazardous Location
Yes
Type
Rigid
Description
Knockout Hub,1-1/4in.,W/Grnd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.