Conduit Fitting Grounding Hub, 3-1/2 in, PVC, PVC Coated, Black

  • Mfr # PV3500STG9

  • Zoro # G0355096


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
3-1/2 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3500STG9
Zoro #
G0355096
UPC #
847656078904
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
PVC
Finish
PVC Coated
Color
Black
Application
Used to Terminate Conduit Runs into Electrical Enclosures
Hazardous Location
Yes
Standards
UL 514B, NEC/CEC
Hazardous Location Rating
Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
Type
Rigid

Description

Knockout Hub,3-1/2in.,W/Grnd,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.