Conduit Fitting Grounding Hub, 3 in, Threaded, PVC, PVC Coated, Black
Mfr # PV3000EYS8
Zoro # G0355087
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
3 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV3000EYS8
Zoro #
G0355087
UPC #
847656077891
Country of Origin
United States
Dimensions
Trade Size
3 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Standards
NEC/CEC, UL 886, CSA C22.2
Type
Rigid
Description
Female Hub,EYS,3in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.