Conduit Fitting Grounding Hub, 4 in, Threaded, PVC, PVC Coated, Black
Mfr # PV4000EYS106
Zoro # G0353407
product price: $2,621.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV4000EYS106
Zoro #
G0353407
UPC #
847656079659
Country of Origin
United States
Dimensions
Trade Size
4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
Yes
Standards
NEC/CEC, UL 886, CSA C22.2
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Type
Rigid
Description
Female Hub,EYS Male,4in.,,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.