Zoro Homepage

Conduit Fitting Grounding Hub, 5 in, PVC, PVC Coated, Black

  • Mfr # PV5000STG11

  • Zoro # G0354326


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
5 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV5000STG11
Zoro #
G0354326
UPC #
847656080747
Country of Origin
United States

Dimensions

Trade Size
5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL 514B, NEC/CEC
Hazardous Location
Yes
Application
Used to Terminate Conduit Runs into Electrical Enclosures
Hazardous Location Rating
Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
Type
Rigid

Description

Knockout Hub,5in.,W/Grnd,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.