Zoro Homepage

Conduit Fitting Grounding Hub, 6 in, PVC, PVC Coated, Black

  • Mfr # PV6000STG12

  • Zoro # G0354000


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
6 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV6000STG12
Zoro #
G0354000
UPC #
847656081096
Country of Origin
United States

Dimensions

Trade Size
6 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
Application
Used to Terminate Conduit Runs into Electrical Enclosures
Hazardous Location
Yes
Standards
UL 514B, NEC/CEC
Type
Rigid

Description

Knockout Hub,6in.,W/Grnd,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.