Zoro Homepage

Conduit Fitting Nipple, 6 in, PVC, PVC Coated, Black

  • Mfr # PV6012CN00

  • Zoro # G0361761


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Nipple
Trade Size
6 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV6012CN00
Zoro #
G0361761
UPC #
847656055684
Country of Origin
United States

Dimensions

Trade Size
6 in
Overall Length
12 in
Inside Dia.
6.093 in
Outside Dia.
6-5/8 in
Thickness
6-5/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Material
PVC
Finish
PVC Coated
Color
Black
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Standards
UL6, ANSI C80.1
Type
Rigid

Description

Nipple,6 in. x 12 in.,PVC Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.