Conduit Fitting Outlet Body, 1-1/2 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV1500LBD5500

  • Zoro # G0355026


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Outlet Body
Trade Size
1-1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1500LBD5500
Zoro #
G0355026
UPC #
847656074838
Country of Origin
Multiple

Dimensions

Trade Size
1-1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Hub Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Outlet Body
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Standards
CSA C22.2 No. 30, UL Listed Standard 514B
Hazardous Location
No
Conduit Outlet Body Capacity
3.0 cu in
Special Features
Interior Urethane Coating
Conduit Outlet Body Style
LB
Back Type
Flat
Cover Included
Yes
Hub Style
Threaded
Number of Hubs
2
Body Capacity
3 cu in
Body Style
LB
Body Type
LBD Style
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Material
Iron

Description

Conduit Outlet Body, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Steel, Back Type Flat, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Elbow, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Special Features Interior Urethane Coating, Standards CSA C22.2 No. 30, UL Listed Standard 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.