Conduit Fitting Outlet Body, 1-1/4 in, Threaded, PVC, PVC Coated, Black
Mfr # PV1200LBD4400
Zoro # G0355489
product price:Â $522.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Outlet Body
Trade Size
1-1/4 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1200LBD4400
Zoro #
G0355489
UPC #
847656073930
Country of Origin
Multiple
Dimensions
Trade Size
1-1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Hub Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Description
Conduit Outlet Body, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Steel, Back Type Flat, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Elbow, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Special Features Interior Urethane Coating, Standards CSA C22.2 No. 30, UL Listed Standard 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.