Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Outlet Body, 2 in, Threaded, PVC, PVC Coated, Black

  • Mfr # PV2000LBD6600

  • Zoro # G0355035


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Outlet Body
Trade Size
2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000LBD6600
Zoro #
G0355035
UPC #
847656076016
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Conduit Outlet Body Hub Size
2 in
Hub Size
2 in
Compatible Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Outlet Body
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Black
Application
To Connect and Change Direction of Conduit Runs
Hazardous Location
No
Standards
CSA C22.2 No. 30, UL Listed Standard 514B
Conduit Outlet Body Capacity
3.0 cu in
Conduit Outlet Body Style
LB
Special Features
Interior Urethane Coating
Back Type
Flat
Hub Style
Threaded
Body Type
LBD Style
Body Style
LB
Number of Hubs
2
Body Capacity
3 cu in
Cover Included
Yes
Conduit Outlet Body Material
Iron
Conduit Outlet Body Hub Style
Threaded

Description

Conduit Outlet Body, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Steel, Back Type Flat, Body Capacity 3 cu in, Body Style LB, Body Type Pulling Elbow, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Special Features Interior Urethane Coating, Standards CSA C22.2 No. 30, UL Listed Standard 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.