Zoro Homepage

Conduit Fitting Plug, 1-1/2 in, PVC, PVC Coated

  • Mfr # PV1500PLG5

  • Zoro # G0361107


product price: $32.75
/ea

Key Features

Conduit Fitting Type
Plug
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1500PLG5
Zoro #
G0361107
UPC #
847656074975
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Plug
Material
PVC
Finish
PVC Coated

Description

Recessed Plug,1-1/2 in.,PVC Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.