Conduit Fitting Sealing, 1-1/4 in, PVC, PVC Coated, Black

  • Mfr # PV1200EYSX41

  • Zoro # G0354238


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
1-1/4 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1200EYSX41
Zoro #
G0354238
UPC #
847656073824
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Sealing
Material
PVC
Finish
PVC Coated
Color
Black
Hazardous Location Rating
Class I, Div 1 and 2 Groups C, D, Class III
Hazardous Location
Yes
Application
To Connect and Change Direction of Conduit Runs
Standards
NEC/CEC, UL 886, CSA C22.2
Type
Rigid

Description

Sealing Fitting,1-1/4in.,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.